Shop All Door Weatherstripping & Door Seals
National Guard
Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush
Mfr # A605DKB-8
Zoro # G2997145
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 96 in H Doors
- Overall Length 8 ft
- Projection 1/4 in
- Flange Width 5/8 in
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Product Information
- Brand National Guard
- MFR # A605DKB-8
- Zoro # G2997145
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Width | 5/8 in |
Insert Size | 7/16 in |
Overall Width | 1 1/16 in |
Details
For Use With | 96 in H Doors |
Projection | 1/4 in |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Mounting Type | Surface |
Insert Type | Nylon Brush |
Flange Finish | Dark Bronze |
Insert Color | Black |
Hardware | Included |
Insert Material | Nylon Brush |
Flange Thickness | 3/16 in |
Fire Rated | 3 hr |
Flange Material | Anodized Aluminum |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category J |
Item | Double Door Weatherstrip |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Max. Door Gap | 3/4 in |
Sold As | Strip |
Flange Color | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Double Door Weatherstrip, Insert Type Nylon Brush, Insert Material Nylon Brush, Insert Color Black, Insert Size 7/16 in, Flange Material Anodized Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Width 5/8 in, Flange Thickness 3/16 in, Overall Length 8 ft, Overall Width 1 1/16 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/4 in, Fire Rated 3 hr, For Use With 96 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 3/4 In (GASK-QCV075-G)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-36X84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-72)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- National Guard Door Weatherstripping & Door Seals