Shop All Door Weatherstripping & Door Seals
National Guard
Double Door Weatherstrip, 8 ft, Gray
Mfr # 140PA-8
Zoro # G0717534
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 96 in H Doors
- Overall Length 8 ft
- Projection 9/16 in
- Hardware Included
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Product Information
- Brand National Guard
- MFR # 140PA-8
- Zoro # G0717534
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Height | 9/16" |
Flange Width | 7/16 in |
Insert Size | 1/8 in |
Overall Width | 1 3/16 in |
Details
For Use With | 96 in H Doors |
Projection | 9/16 in |
Hardware | Included |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Material | Anodized Aluminum |
Stays Flexible to | 32 Degrees to 275 Degrees F |
Insert Material | Pile |
Flange Finish | Clear |
Max. Door Gap | 9/16 in |
Item | Double Door Weatherstrip |
Insert Color | Gray |
Fire Rated | 3 hr |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category J |
Flange Thickness | 1 9/16 in |
Sold As | Strip |
Insert Type | Pile |
Mounting Type | Surface |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Double Door Weatherstrip, Insert Type Pile, Insert Material Pile, Insert Color Gray, Insert Size 1/8 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Width 7/16 in, Flange Thickness 1 9/16 in, Overall Length 8 ft, Overall Width 1 3/16 in, Stays Flexible to 32 Degrees to 275 Degrees F, Projection 9/16 in, Mounting Type Surface, Max. Door Gap 9/16 in, Fire Rated 3 hr, For Use With 96 in H Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Set (13-265BL)
- SCHLAGE Entry Knobs Bright Brass (J54CNA605)
- PRIMELINE TOOLS Patio Door Surface with Clamp Latch, Black, Extruded Aluminum (Single Pack) (C 1078)
- HILLMAN KeyKrafter Universal House Key Blank 2028 SC4D Single For Schlage Locks, 4PK (532028)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-300)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Gray (A626A-36)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- National Guard Door Weatherstripping & Door Seals