Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # 178SA-96
Zoro # G7898768
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Color Silver
Product Information
- Brand National Guard
- MFR # 178SA-96
- Zoro # G7898768
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 1 5/8 in |
Flange Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Height | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Doors |
Projection | 1/4 in |
Color | Silver |
Insert Material | Silicone |
Flange Thickness | 3/32 in |
Flange Material | Aluminum |
Insert Color | Black |
Material | Aluminum |
Mounting Type | Screw |
Item | Door Weather Strip |
Standards | ANSI/BHMA A156.22 |
Includes | #10 x 3/4 in Stainless Steel Sheet Metal Screws |
Stays Flexible to | -100 Degrees F |
Sold As | Piece |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 1 5/8 in, Overall Height 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 3/32 in, Flange Width 1 5/8 in, For Use With Doors, Includes #10 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Silicone, Insert Size 1 5/8 in, Material Aluminum, Projection 1/4 in, Sold As Piece, Standards ANSI/BHMA A156.22, Stays Flexible to -100 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK25 (1CUY9)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- KWIKSET Square Passage Pocket Door Lock Matte Black Finish (334SQT-514)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline 1 Roll (P 7705)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NDKB-84)
- NATIONAL GUARD Facemount Overhead Door Seal, 15 Ft (81369N-15)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (I-624A-96)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-96)
- STRYBUC 32in Metal Weatherstrip Bronze (63M-167BZ-32)
- National Guard Door Weatherstripping & Door Seals