Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # 160VA-96"x96
Zoro # G7897289
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 5/16 in
- Color Anodized Silver
- Insert Size 5/16 in
Product Information
- Brand National Guard
- MFR # 160VA-96"x96
- Zoro # G7897289
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 5/16 in |
Overall Width | 1 3/16 in |
Overall Height | 5/16 in |
Flange Width | 7/8 in |
Details
For Use With | Doors |
Projection | 5/16 in |
Color | Anodized Silver |
Mounting Type | Screw |
Material | Aluminum |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Flange Material | Aluminum |
Sold As | Set |
Standards | ANSI/UL10C Category J, ANSI/UL1784 |
Item | Door Weather Strip |
Insert Material | Vinyl |
Insert Color | Gray |
Flange Thickness | 1/16 in |
Includes | (3) 8 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 1 3/16 in, Overall Height 5/16 in, Color Anodized Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes (3) 8 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Vinyl, Insert Size 5/16 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/UL10C Category J, ANSI/UL1784, Stays Flexible to 0 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND80PD RHO 626)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6850KALJ-10G013)
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- NATIONAL GUARD Door Threshold, 48 inL, 5 inW, .078 in Thck (950N-48)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (197NA-10)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- National Guard Door Bottoms, Thresholds & Seals