Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 8 ft. Overall L
Mfr # 160V-96"x96
Zoro # G7897270
original price:
$46.24
24% off
new price: $34.99
/ea
Sold in multiples of 2 for $69.98
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
$69.98
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Doors
- Overall Length 8 ft
- Projection 5/16 in
- Color Silver
Product Information
- Brand National Guard
- MFR # 160V-96"x96
- Zoro # G7897270
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 5/16 in |
Overall Width | 1 3/16 in |
Flange Width | 7/8 in |
Overall Height | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Doors |
Projection | 5/16 in |
Color | Silver |
Flange Material | Aluminum |
Insert Material | Vinyl |
Flange Thickness | 1/16 in |
Item | Door Weather Strip |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Material | Aluminum |
Includes | (3) 8 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Sold As | Set |
Standards | ANSI/UL10C Category J, ANSI/UL1784 |
Mounting Type | Screw |
Insert Color | Gray |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 8 ft, Overall Width 1 3/16 in, Overall Height 5/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes (3) 8 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Vinyl, Insert Size 5/16 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/UL10C Category J, ANSI/UL1784, Stays Flexible to 0 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Pneumatic Closer, White, Standard Duty (V1020WH)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- WESLOCK Impresa Half Dummy Lock Bright Brass (00605I3--0020)
- BANSBACH EASYLIFT Bowden Wire Release, 1500mm, Plastic (BE5.1-005)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-84)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- AP PRODUCTS Trailer Weatherstripping D-Seal Rubber Door with PAS Tape, Black (APP018-023-PT)
- National Guard Door Bottoms, Thresholds & Seals