Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # D608DKB-84
Zoro # G7898515
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/8 in
- Color Dark Bronze
- Insert Color Black
Product Information
- Brand National Guard
- MFR # D608DKB-84
- Zoro # G7898515
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 1 in |
Overall Width | 2 1/16 in |
Overall Height | 3/8 in |
Flange Width | 1 1/16 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Dark Bronze |
Insert Color | Black |
Insert Material | Nylon Brush |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Sold As | Piece |
Flange Thickness | 1/16 in |
Flange Material | Aluminum |
Standards | ANSI/UL10C Category J |
Material | Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Item | Door Weather Strip |
Mounting Type | Screw |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 2 1/16 in, Overall Height 3/8 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 3/8 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Main, Use With 15/16inW Grid, White - Package of 25 (210-00)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608DKB-96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft (139SP-8)
- M-D DOOR SEAL CINCH 36"" BRN (43337)
- National Guard Door Bottoms, Thresholds & Seals