Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 133NA-48"x84
Zoro # G7898409
original price:
$97.95
4% off
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/8 in
- Color Silver
- Includes (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws
Product Information
- Brand National Guard
- MFR # 133NA-48"x84
- Zoro # G7898409
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 3/8 in |
Insert Size | 1 1/16 in |
Flange Width | 1 1/16 in |
Overall Width | 1 5/16 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Silver |
Includes | (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Item | Door Weather Strip |
Material | Aluminum |
Mounting Type | Screw |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Flange Material | Aluminum |
Flange Thickness | 1/16 in |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Insert Color | Black |
Sold As | Set |
Insert Material | Neoprene |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 1 5/16 in, Overall Height 3/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Neoprene, Insert Size 1 1/16 in, Material Aluminum, Projection 3/8 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT FOOT Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W (29965)
- LINEAR Proximity Card (PROXCARD II)
- SOSS Door Invisible Hinge, 1-3/4″-2″ Door Thickness, White (218WH)
- STRYBUC Sash Lock Keeper Black (900-19705BL)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-48)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- FROST KING White Vinyl Seal For Garage Doors 7 ft. L X 3 in. (GR7)
- National Guard Door Accessories