Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 7 ft. Overall L
Mfr # 110NA-48"x84
Zoro # G7897928
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 3/16 in
- Color Silver
- Insert Material Neoprene
Product Information
- Brand National Guard
- MFR # 110NA-48"x84
- Zoro # G7897928
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 5/8 in |
Overall Width | 13/16 in |
Overall Height | 3/16 in |
Flange Width | 5/8 in |
Details
For Use With | Doors |
Projection | 3/16 in |
Color | Silver |
Insert Material | Neoprene |
Mounting Type | Screw |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Item | Door Weather Strip |
Insert Color | Black |
Sold As | Set |
Material | Aluminum |
Includes | (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 1/16 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 7 ft, Overall Width 13/16 in, Overall Height 3/16 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 5/8 in, For Use With Doors, Includes (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Neoprene, Insert Size 5/8 in, Material Aluminum, Projection 3/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- FALCON 1-1/8" Mortise Cyl, G Keyway, KD, 5622-STD Cam, 626, 4 Pack (985 G 626 (4PK))
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- NATIONAL GUARD 76" Rain Drip Strip (16A76)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- National Guard Door Accessories