Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 3 ft. Overall L
Mfr # H612A-36
Zoro # G7898619
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/2 in
- Color Silver
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Product Information
- Brand National Guard
- MFR # H612A-36
- Zoro # G7898619
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Width | 3 7/8 in |
Insert Size | 2 1/2 in |
Flange Width | 1 3/8 in |
Overall Height | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Silver |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Material | Aluminum |
Sold As | Piece |
Flange Thickness | 1/16 in |
Insert Color | Gray |
Insert Material | Nylon Brush |
Material | Aluminum |
Item | Door Weather Strip |
Mounting Type | Screw |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Standards | ANSI/UL10C Category J |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Weather Strip, Overall Length 3 ft, Overall Width 3 7/8 in, Overall Height 1/2 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 3/8 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Gray, Insert Material Nylon Brush, Insert Size 2 1/2 in, Material Aluminum, Projection 1/2 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 1-1/4in One Ear Wall Bracket (91-16A)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- DELTANA Hand Rail Brackets, 3" Projection Antique Brass (HRC253U5)
- LORELL Coat Hook, Double, Magnetic, 2-1/5"x2-1/2"x5", Black (LLR02872)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160V-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- ZORO SELECT 3/8"W x 3/8"H x 20"L, Foam Caulk Backer Rod, Gray (2RRF9)
- National Guard Door Accessories