Shop All Door Weatherstripping & Door Seals
National Guard
Door Weather Strip, 3 ft. Overall L
Mfr # D608DKB-36
Zoro # G7898348
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 3/8 in
- Color Dark Bronze
- Flange Width 1 1/16 in
Product Information
- Brand National Guard
- MFR # D608DKB-36
- Zoro # G7898348
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 1 1/16 in |
Overall Width | 2 1/16 in |
Overall Height | 3/8 in |
Insert Size | 1 in |
Details
For Use With | Doors |
Projection | 3/8 in |
Color | Dark Bronze |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Sold As | Piece |
Mounting Type | Screw |
Insert Color | Black |
Insert Material | Nylon Brush |
Flange Thickness | 1/16 in |
Item | Door Weather Strip |
Material | Aluminum |
Flange Material | Aluminum |
Standards | ANSI/UL10C Category J |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Weather Strip, Overall Length 3 ft, Overall Width 2 1/16 in, Overall Height 3/8 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Nylon Brush, Insert Size 1 in, Material Aluminum, Projection 3/8 in, Sold As Piece, Standards ANSI/UL10C Category J, Stays Flexible to -70 Degrees to 425 Degrees F, Product Type Door Weather Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Restroom Key Tag, Men (33J894)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-338)
- KWIKSET Square Deadlatch 2-3/8" (83277-001)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (149MA-84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36x86)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (137SA-84)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- TOWER SEALANTS M-D White Aluminum Weatherstrip Set For Door Jambs (01958)
- National Guard Door Bottoms, Thresholds & Seals