Shop All Door Thresholds
National Guard
Door Threshold, Dark Brz, 72in L, 1-3/4in W
Mfr # 414DKB-72
Zoro # G2400100
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Height 3/8"
- Standards ANSI/BHMA A156.21
- Thickness 0.125 in
Product Information
- Brand National Guard
- MFR # 414DKB-72
- Zoro # G2400100
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Flange Height | 3/8" |
Height | 3/8 in |
Flange Width | 1-3/4" |
Fits Door Width | 72 in |
Overall Length | 72" |
Details
Color | Dark Bronze |
Material | Aluminum |
Finish | Anodized |
Standards | ANSI/BHMA A156.21 |
Thickness | 0.125 in |
Flange Material | Aluminum |
Item | Door Threshold |
Surface Type | Smooth |
Flange Finish | Dark Bronze |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | No |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 1 3/4 in, Height 3/8 in, Length 72 in, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- STERLING SEAL & SUPPLY 279 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A279X25)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL4500DBR US26D)
- TRIMCO Armor Plate Satin Stainless Steel 34"34" (34X34.630)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 1-3/4in W (414-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- National Guard Door Thresholds