Shop All Door Thresholds
National Guard
Door Threshold, Dark Brz, 36in L, 3-3/4in W
Mfr # 8135NDKB-36
Zoro # G2400067
original price:
$70.29
9% off
new price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 3 3/4 in
- Material Aluminum
- Flange Material 6063 Aluminum Alloy
- Insert Material NGP-TPV
Product Information
- Brand National Guard
- MFR # 8135NDKB-36
- Zoro # G2400067
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 3 3/4 in |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 36 in |
Flange Width | 3-3/4" |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Material | 6063 Aluminum Alloy |
Insert Material | NGP-TPV |
Surface Type | Smooth |
ADA Compliant | Yes |
Insert Color | Black |
Item | Door Threshold |
Finish | Anodized |
Flange Finish | Dark Bronze |
Thickness | 0.115 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ANSI/BHMA A156.21, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 3 3/4 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.115 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF041-112)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR003 Half Dummy R (HD.ROU.TRR.003)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 3-3/4in W (8135N-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W (8135NDKB-48)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 1-3/4in W (414DKB-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (513DKB-48)
- National Guard Door Accessories