Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 72 n L, 10in W
Mfr # 8430DKB-72
Zoro # G2400286
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Height 1/2"
- Standards ADA, ANSI/BHMA A156.62, ANSI/ICC A117.1
- Flange Width 10-1/8"
Product Information
- Brand National Guard
- MFR # 8430DKB-72
- Zoro # G2400286
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 10 in |
Flange Height | 1/2" |
Flange Width | 10-1/8" |
Fits Door Width | 72 in |
Overall Length | 72" |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Standards | ADA, ANSI/BHMA A156.62, ANSI/ICC A117.1 |
Finish | Anodized |
Surface Type | Fluted Top |
Item | Door Threshold |
ADA Compliant | Yes |
Thickness | 0.11 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Flange Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.62, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 3/4-in. W x 63-in. H Lifetime Vinyl, Two Equal Panels, Raised Panel Shutters, Wedgewood Blue (LP2S14X06300WB)
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 11085613 (11085613)
- NORTON CO Door Closer Arms (7700SLD)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 6 in W (8426DKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- PEMKO Saddle Threshold, 3 ft. L, Fits 36 in. W (171 A X 36)
- National Guard Door Thresholds