Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 48in L, 4 in W
Mfr # 404DKB-48
Zoro # G2400170
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- ADA Compliant No
- Fits Door Width 48 in
- Flange Width 4"
Product Information
- Brand National Guard
- MFR # 404DKB-48
- Zoro # G2400170
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 4 in |
Fits Door Width | 48 in |
Flange Width | 4" |
Overall Length | 48" |
Height | 3/8 in |
Flange Height | 3/8" |
Details
Color | Dark Bronze |
Material | Aluminum |
ADA Compliant | No |
Finish | Anodized |
Item | Door Threshold |
Surface Type | Smooth |
Flange Finish | Dark Bronze |
Standards | ANSI/BHMA A156.21 |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.125 in |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 4 in, Height 3/8 in, Length 48 in, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-046 Square O-Ring ID: 4 1/4, CS 1/16, OD 4 3/8 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R046x16)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, .125 in. Thck (404-36)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425DKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 2-3/4in.W (407-48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- RANDALL 3 5/8In. ADJUSTABLE DOOR SILL (3 FT AW-350)
- National Guard Door Thresholds