Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 48 in L, 8in W
Mfr # 8428DKB-48
Zoro # G2400417
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Material 6063 Aluminum Alloy
- Flange Height 1/2"
- Height 1/2 in
Product Information
- Brand National Guard
- MFR # 8428DKB-48
- Zoro # G2400417
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 8 in |
Flange Height | 1/2" |
Height | 1/2 in |
Flange Width | 8-1/8" |
Fits Door Width | 48 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Material | 6063 Aluminum Alloy |
Standards | ADA, ANSI/BHMA A156.49, ANSI/ICC A117.1 |
Item | Door Threshold |
Thickness | 0.11 in |
Surface Type | Fluted Top |
Flange Finish | Dark Bronze |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Finish | Anodized |
ADA Compliant | Yes |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.49, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPHX690)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- NATIONAL GUARD Door Threshold, 72 inL, 4 inW, .110 in Thck (8424-72)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429EDKB-36)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (5MFJ4)
- National Guard Door Accessories