Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 36 in L, 7in W
Mfr # 8427DKB-36
Zoro # G2400487
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- ADA Compliant Yes
- Surface Type Fluted Top
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Product Information
- Brand National Guard
- MFR # 8427DKB-36
- Zoro # G2400487
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 7 in |
Fits Door Width | 36 in |
Flange Width | 7-1/8" |
Flange Height | 1/2" |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
ADA Compliant | Yes |
Finish | Anodized |
Item | Door Threshold |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ADA, ANSI/BHMA A156.42, ANSI/ICC A117.1 |
Flange Material | 6063 Aluminum Alloy |
Flange Finish | Dark Bronze |
Thickness | 0.11 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 7 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.42, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cable, 8 ft. L (65319)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- LARSON CHAIN STORM DOOR BLK (CH9010501)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 6 in. W (8426-48)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- National Guard Door Thresholds