Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 72in L, 1-3/4in W
Mfr # 414-72
Zoro # G2400137
original price:
$42.79
10% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Width 1-3/4"
- Fits Door Width 72 in
Product Information
- Brand National Guard
- MFR # 414-72
- Zoro # G2400137
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Flange Width | 1-3/4" |
Fits Door Width | 72 in |
Height | 3/8 in |
Overall Length | 72" |
Flange Height | 3/8" |
Details
Color | Silver |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ANSI/BHMA A156.21 |
Flange Material | Aluminum |
Item | Door Threshold |
Thickness | 0.125 in |
Flange Finish | Mill |
ADA Compliant | No |
Surface Type | Smooth |
Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 1 3/4 in, Height 3/8 in, Length 72 in, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- STANLEY SECURITY Key Blank, Keyway TB, Standard Type, 7 Pins (7AS1TB1KS915KS800)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- NATIONAL GUARD Door Threshold, Aluminum, .125 in. Thck (404-36)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 1-3/4in W (414-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 3-3/4in W (8135N-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- THERMWELL PRODUCTS Thermwell WAT500 36 x 5.5 in. Wood Threshold (WAT500)
- National Guard Door Thresholds