Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 48in L, 3-3/4in W
Mfr # 8135N-48
Zoro # G2400085
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 3 3/4 in
- Material Aluminum
- Insert Color Black
- Height 1/2 in
Product Information
- Brand National Guard
- MFR # 8135N-48
- Zoro # G2400085
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 3 3/4 in |
Height | 1/2 in |
Flange Width | 3-3/4" |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Details
Color | Silver |
Material | Aluminum |
Insert Color | Black |
Item | Door Threshold |
Surface Type | Smooth |
Flange Finish | Mill |
Insert Material | NGP-TPV |
ADA Compliant | Yes |
Thickness | 0.115 in |
Flange Material | 6063 Aluminum Alloy |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Finish | Mill |
Standards | ANSI/BHMA A156.21, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 3 3/4 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.115 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Brass (SPE225U3)
- SPEC Extension Spring, PK10 (E02400293000M)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3456.75)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W (8135NDKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- FROST KING 0.31 in. H X 1.75 in. W X 36 in. L Wood Threshold Oak (WAT175)
- National Guard Door Thresholds