Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 48 in L, 10 in. W
Mfr # 8430-48
Zoro # G2400329
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Material Aluminum
- Flange Height 1/2"
- Fits Door Width 48 in
Product Information
- Brand National Guard
- MFR # 8430-48
- Zoro # G2400329
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 10 in |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Height | 1/2 in |
Flange Width | 10-1/8" |
Overall Length | 48" |
Details
Color | Silver |
Material | Aluminum |
Flange Material | Aluminum |
Item | Door Threshold |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Mill |
Thickness | 0.11 in |
Standards | ADA, ANSI/BHMA A156.58, ANSI/ICC A117.1 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 10 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.58, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 TA2714 15)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-9X)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- NATIONAL GUARD Door Threshold, 4 in. W, .110 in. Thck (8424-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 8 in. W (8428-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- THERMWELL PRODUCTS Thermwell RV-48H Gray Vinyl Threshold Insert (763110)
- National Guard Door Accessories