Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 36 in. L, 10 in W
Mfr # 8430-36
Zoro # G2400338
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Thickness 0.11 in
- Overall Length 36"
Product Information
- Brand National Guard
- MFR # 8430-36
- Zoro # G2400338
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 10 in |
Overall Length | 36" |
Fits Door Width | 36 in |
Flange Width | 10-1/8" |
Flange Height | 1/2" |
Height | 1/2 in |
Details
Color | Silver |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.11 in |
Flange Finish | Mill |
Surface Type | Fluted Top |
Flange Material | Aluminum |
Item | Door Threshold |
ADA Compliant | Yes |
Standards | ADA, ANSI/BHMA A156.57, ANSI/ICC A117.1 |
Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 10 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.57, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Std Rim Cylinder 12E, Satin Chrome (12E72S2RP626)
- SECURITRON Electromagnetic Lock (MM15)
- ILCO KW16C-P Kawasaki Motorcycle Key Plastic (ILCO-KW16C-P)
- BRINKS Hasp, Double Hinge Steel, Zinc Finish (675-87752)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (426DKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (1013-48)
- M-D Threshold Saddle Low Alum 36In (11205)
- National Guard Door Bottoms, Thresholds & Seals