Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, .125 in. Thck
Mfr # 404-36
Zoro # G2400216
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Thickness 0.125 in
- Flange Height 3/8"
- Surface Type Smooth
Product Information
- Brand National Guard
- MFR # 404-36
- Zoro # G2400216
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 4 in |
Flange Height | 3/8" |
Height | 3/8 in |
Overall Length | 36" |
Fits Door Width | 36 in |
Flange Width | 4" |
Details
Color | Silver |
Material | Aluminum |
Thickness | 0.125 in |
Surface Type | Smooth |
Item | Door Threshold |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Mill |
Finish | Mill |
Standards | ANSI/BHMA A156.21 |
ADA Compliant | No |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 4 in, Height 3/8 in, Length 36 in, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L Aberdeen Chair Rail (MLD05X00AB)
- ARMSTRONG Ceiling Grid Installation Kit, 144" L (EA7812E)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 1-3/4in W (414-48)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 1-3/4in W (414-36)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 1-3/4in W (414-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 36"L x 6"W, 1/4"H, Mill Aluminum (85611)
- National Guard Door Thresholds