Shop All Door Thresholds
National Guard
Door Threshold, 72in L, 4in W, .166 in Thck
Mfr # 404-72
Zoro # G2400198
original price:
$54.25
11% off
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Material Aluminum
- ADA Compliant No
- Fits Door Width 72 in
Product Information
- Brand National Guard
- MFR # 404-72
- Zoro # G2400198
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 4 in |
Fits Door Width | 72 in |
Overall Length | 72" |
Flange Height | 3/8" |
Height | 3/8 in |
Flange Width | 4" |
Details
Color | Silver |
Material | Aluminum |
Finish | Mill |
Flange Material | Aluminum |
ADA Compliant | No |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Mill |
Thickness | 0.125 in |
Standards | ANSI/BHMA A156.21 |
Item | Door Threshold |
Surface Type | Smooth |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 4 in, Height 3/8 in, Length 72 in, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, No, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- USA INDUSTRIALS Full Face SBR Rubber Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-178)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081-017)
- EMTEK Satin Nickel Latch EMDBL238R15 (EMDBL238R15)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 1-3/4in W (414DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 1-3/4in W (414-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48in L, 1-3/4in W (414-48)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 6 in W (8426DKB-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411DKB-48)
- National Guard Door Accessories