Shop All Door Sweeps
National Guard
Door Sweep, Vynil, 48in.L, Single Fin
Mfr # 102VDKB-48
Zoro # G1615148
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Insert Material Vinyl
- Flange Width 1-1/16"
- Door Sweep Type Single Fin
- Overall Length 48"
Product Information
- Brand National Guard
- MFR # 102VDKB-48
- Zoro # G1615148
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Width | 1-1/16" |
Overall Length | 48" |
Flange Height | 1 1/8 in |
Insert Size | 3/4 in |
Details
Insert Material | Vinyl |
Door Sweep Type | Single Fin |
Standards | ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Flange Finish | Dark Bronze |
Item | Door Sweep |
Projection | 1/4 in |
Insert Color | Black |
Flange Material | Dark Bronze Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1 1/8 in, Insert Size 3/4 in, Projection 1/4 in, Length 4 ft, Insert Material Vinyl, Insert Color Black, Standards ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- MASTER LOCK 1KALJ 1.75 in. Long Shackle Laminated Padlock- Pack of 6 (344226)
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 48"W x 24"H x 1 1/4"P (GVHR48D)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPN1)
- NATIONAL GUARD Brush Sweep, 48in.L, Gray (C627A-48)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- NATIONAL GUARD Brush, Nylon, 36in.L (G610DKB-36)
- NATIONAL GUARD Door Sweep (102VDKB-36)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- PEMKO Door Sweep, Aluminum Flange Material (18137CNB36)
- National Guard Door Accessories