Shop All Door Sweeps
National Guard
Door Sweep, Vinyl, 3 ft.
Mfr # 101VA-36
Zoro # G2477697
original price:
$21.64
43% off
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Insert Color Gray
- Flange Width 1-1/2"
- Projection 3/4 in
- Flange Height 1 1/2 in
Product Information
- Brand National Guard
- MFR # 101VA-36
- Zoro # G2477697
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 1-1/2" |
Flange Height | 1 1/2 in |
Overall Length | 36" |
Insert Size | 1/2 in |
Details
Insert Color | Gray |
Item | Door Sweep |
Projection | 3/4 in |
Flange Material | Anodized Aluminum |
Door Sweep Type | Drip Cap |
Insert Material | Vinyl |
Standards | ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Flange Finish | Anodized |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Sweep, Door Sweep Type Drip Cap, Flange Material Anodized Aluminum, Flange Height 1 1/2 in, Insert Size 1/2 in, Projection 3/4 in, Length 3 ft, Insert Material Vinyl, Insert Color Gray, Standards ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Palmetto Bianco 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0329)
- SCHLAGE Magnetic Catch, Aluminum, Natural (327A92)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- PRIMELINE TOOLS White, Plastic, Sliding Window Lock, Edge Mount (Single Pack) (U 9831)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- NATIONAL GUARD Nylon Brush Plus, 36in.L (9605A-36)
- NATIONAL GUARD Door Sweep (102VA-36)
- NATIONAL GUARD Neoprene Door Sweep, 48 (198NA-48)
- NATIONAL GUARD Door Sweep (200NA-36)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- National Guard Door Bottoms, Thresholds & Seals