Shop All Door Sweeps
National Guard
Door Sweep, Single Fin, Dark Bronze Alum
Mfr # 199NDKB-36
Zoro # G6367210
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Door Sweep Type Single Fin
- Flange Width 1-1/4"
- Overall Length 36"
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Product Information
- Brand National Guard
- MFR # 199NDKB-36
- Zoro # G6367210
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 1-1/4" |
Overall Length | 36" |
Insert Size | 1 3/16 in |
Flange Height | 1 1/4 in |
Details
Door Sweep Type | Single Fin |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Material | Dark Bronze Aluminum |
Insert Color | Black |
Standards | ANSI/BHMA A156.24, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN4/ULC-S104 |
Flange Finish | Dark Bronze |
Item | Door Sweep |
Insert Material | Neoprene |
Projection | 3/16 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1 1/4 in, Insert Size 1 3/16 in, Projection 3/16 in, Length 3 ft, Insert Material Neoprene, Insert Color Black, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.24, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Knob Lock-Out Device (S 4180)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- KABA ILCO Key Blade, Edge Cut, Nissan (AX00003500)
- NATIONAL GUARD Brush Sweep, Nylon, 36in.L (C627A-36)
- NATIONAL GUARD Door Sweep (102VA-36)
- NATIONAL GUARD Door Sweep (102VDKB-36)
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- NATIONAL GUARD Door Sweep, 3 ft., S. Steel, Neoprene (200NSS-36)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- National Guard Door Accessories