Shop All Door Sweeps
National Guard
Door Sweep, 4 ft., A. Aluminum, Nylon Brush
Mfr # C607A-48
Zoro # G1872109
original price:
$23.59
15% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
- Insert Material Nylon Brush
- Flange Height 3/4 in
- Flange Width 3/4"
Product Information
- Brand National Guard
- MFR # C607A-48
- Zoro # G1872109
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 3/4 in |
Flange Width | 3/4" |
Overall Length | 48" |
Insert Size | 9/16 in |
Details
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Insert Material | Nylon Brush |
Projection | 1/4 in |
Insert Type | Brush |
Door Sweep Type | Brush |
Insert Color | Gray |
Item | Door Sweep |
Flange Finish | Anodized |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Material | Anodized Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 3/4 in, Insert Size 9/16 in, Projection 1/4 in, Length 4 ft, Insert Material Nylon Brush, Insert Color Gray, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #711817 (711817)
- SCHLAGE COMMERCIAL Bright Brass Latch 12287605 (12287605)
- EKENA MILLWORK 4"W x 22"D x 26"H Traditional Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X26TRA00RWR)
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-36)
- NATIONAL GUARD Door Sweep (200NA-36)
- NATIONAL GUARD Brush Sweep, Nylon, 36in.L (C627A-36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- NATIONAL GUARD Neoprene Door Sweep, 48 (198NA-48)
- NATIONAL GUARD Nylon Brush, 48 (600A-48)
- National Guard Door Bottoms, Thresholds & Seals