Shop All Door Sweeps
National Guard
Door Sweep, 3 ft., A. Aluminum, Nylon Brush
Mfr # B606A-36
Zoro # G2438110
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Insert Type Brush
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
- Insert Material Nylon Brush
- Door Sweep Type Brush
Product Information
- Brand National Guard
- MFR # B606A-36
- Zoro # G2438110
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 3/4" |
Flange Height | 3/4 in |
Overall Length | 36" |
Insert Size | 1/2 in |
Details
Insert Type | Brush |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Insert Material | Nylon Brush |
Door Sweep Type | Brush |
Insert Color | Gray |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Material | Anodized Aluminum |
Projection | 1/4 in |
Item | Door Sweep |
Flange Finish | Anodized |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 3/4 in, Insert Size 1/2 in, Projection 1/4 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Gray, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Window Barrel Bolt, Zinc (1VZV3)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- EBERHARD MANUFACTURING CO Third Point Keeper (EMC 7503-1 ZN)
- BALDWIN Reserve Venetian Bronze Cylinders (8BR0204.003)
- NATIONAL GUARD Door Sweep, 3 ft., S. Steel, Neoprene (200NSS-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- NATIONAL GUARD Brush (600A-84)
- NATIONAL GUARD Nylon Brush, 48in.L (G610A-48)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- National Guard Door Sweeps