Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 7 ft, Gray
Mfr # 149MA-84
Zoro # G1058827
original price:
$184.95
9% off
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 11/16 in
- Sold As Strip
- Max. Door Gap 1/8 in
Product Information
- Brand National Guard
- MFR # 149MA-84
- Zoro # G1058827
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 5/8" |
Insert Size | 1/4 in |
Overall Width | 1 1/4 in |
Flange Width | 2 1/4 in |
Details
For Use With | 84 in H Doors |
Projection | 11/16 in |
Sold As | Strip |
Max. Door Gap | 1/8 in |
Insert Type | Magnetic |
Item | Door Frame Weatherstrip |
Insert Color | Gray |
Fire Rated | 3 hr |
Insert Material | Magnetic |
Flange Material | Anodized Aluminum |
Mounting Type | Surface |
Flange Thickness | 5/64 in |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category J |
Hardware | Included |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Flange Finish | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Frame Weatherstrip, Insert Type Magnetic, Insert Material Magnetic, Insert Color Gray, Insert Size 1/4 in, Flange Material Anodized Aluminum, Flange Finish Aluminum, Flange Width 2 1/4 in, Flange Thickness 5/64 in, Overall Length 7 ft, Overall Width 1 1/4 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 11/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 LL 626)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4N)
- MSI Renzo Dove Pickett 2.5 In. X 13 In. Glossy Ceramic White Wall Tile, 62PK (ZOR-PT-0115)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft (139SP-7)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- National Guard Door Bottoms, Thresholds & Seals