Shop All Door Weatherstripping & Door Seals
National Guard
Door Drip Edge, 48in. L, Aluminum
Mfr # 17-48
Zoro # G2438129
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- For Use With Doors
- Projection 3/4 in
- Material Aluminum
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Product Information
- Brand National Guard
- MFR # 17-48
- Zoro # G2438129
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 48 in |
Flange Height | 1/2 in |
Overall Height | 1 1/2 in |
Details
For Use With | Doors |
Projection | 3/4 in |
Material | Aluminum |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Thickness | 0.0625 in |
Item | Door Drip Edge |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Drip Edge, Flange Height 1/2 in, Projection 3/4 in, Length 48 in, Flange Thickness 0.0625 in, Overall Height 1 1/2 in, Material Aluminum, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG INTERIORS 2x4 Fifth Ave Ceil Tile (280)
- THERMWELL PRODUCTS Thermwell Products V18WH Gasket White Vinyl 0.5 x 0.25 x 17 Ft. (7837578)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 81 7/16 in H, 32 5/8 in W, 1 3/4 in Thick (T82668304R)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050C-25')
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (602A-96)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (158VA-96)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- National Guard Door Weatherstripping & Door Seals