Shop All Door Bottoms
National Guard
Door Bottom, Heavy Duty, Aluminum
Mfr # 423N-48
Zoro # G0490108
original price:
$123.98
11% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 1 1/2 in
- Insert Size 2/9 in
- Projection 3/4 in
- Hardware Included
Product Information
- Brand National Guard
- MFR # 423N-48
- Zoro # G0490108
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 1/2 in |
Insert Size | 2/9 in |
Flange Height | 1 1/2 in |
Overall Length | 48" |
Details
Projection | 3/4 in |
Hardware | Included |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Housing Material | Aluminum |
Insert Material | Neoprene |
Flange Material | 6063 Aluminum Alloy |
Flange Thickness | 1/16 in |
Performance | Heavy Duty |
Finish | Mill |
Flange Finish | Mill |
Item | Door Bottom |
Housing Thickness | 1/16 in |
Drop Bar Material | Aluminum |
Insert Color | Black |
For Use With | Doors |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Bottom, Mill Finish, Insert Size 2/9 in, Flange Height 1 1/2 in, Width 1 1/2 in, Length 48 in, Projection 3/4 in, Insert Material Neoprene, Housing Material Aluminum, Performance Heavy Duty, Insert Color Black, Housing Thickness 1/16 in, Flange Material Aluminum, Flange Thickness 1/16 in, Drop Bar Material Aluminum, Hardware Included, For Use With Doors, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in (1XTD8)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 33A (33A-EO 3 US28)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- SCHLAGE Flair Bright Brass Passage Lockset ANSI Grade 2 1-3/4 in. (F10VFLA605)
- NATIONAL GUARD Door Bottom, Brushed SS, 1/4" Insert Size (9590-48)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (320S-3)
- NATIONAL GUARD Automatic Door Bottom, 36 In, Dark Bronze (4440SDKB-36)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-BR)
- National Guard Door Bottoms