Shop All Door Sweeps
National Guard
Concealed Fastener Seal, Nylon Brush
Mfr # 672A-36
Zoro # G1894840
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Color Gray
- Flange Finish Anodized
- Overall Length 3 ft
- Overall Height 5/16 in
Product Information
- Brand National Guard
- MFR # 672A-36
- Zoro # G1894840
- Country of Origin United States
- Category Door Sweeps
Dimensions
Overall Length | 3 ft |
Overall Height | 5/16 in |
Overall Width | 1 1/8 in |
Insert Size | 7/16 in |
Flange Width | 11/16" |
Details
For Use With | Doors |
Color | Gray |
Flange Finish | Anodized |
Projection | 5/16 in |
Sold As | Roll |
Insert Material | Nylon Brush |
Stays Flexible to | -70 Degrees F |
Insert Color | Gray |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Item | Concealed Fastener Seal |
Mounting Type | Screw |
Flange Thickness | 5/16 in |
Material | Aluminum |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Concealed Fastener Seal, Overall Length 3 ft, Overall Width 1 1/8 in, Overall Height 5/16 in, Color Gray, Flange Material Aluminum, Flange Thickness 5/16 in, For Use With Doors, Insert Color Gray, Insert Material Nylon Brush, Insert Size 7/16 in, Material Aluminum, Projection 5/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -70 Degrees F, Product Type Concealed Fastener Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Slate Gray (PNU24X48CASG)
- PRIME-LINE Bi-Fold Closet Track Kit, 72 in., Four Door Hardware pack 1 Kit (164689-1)
- BLUM Blum 15" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H3810B)
- ELMDOR Fire Rated Access Door, 12x12, Prime Coat W/ Recessed Turn Latch (FR12X12PC-RTL)
- NATIONAL GUARD Brush, 48in.L, Black (9605DKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-48)
- NATIONAL GUARD Door Sweep, 3 ft., S. Steel, Neoprene (200NSS-36)
- NATIONAL GUARD Nylon Brush, 36 (G610A-36)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- PRIME-LINE Storm Door Bottom Sweep Seal, Gray Vinyl, 37 in. Length, V-Shape Delta Single Pack (T 8681)
- National Guard Door Sweeps