Shop All Door Weatherstripping & Door Seals
National Guard
Concealed Fastener Seal, Dark Bronze
Mfr # 170NDKB-84
Zoro # G1600265
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 7/16 in
- Color Dark Bronze
- Flange Material Aluminum
Product Information
- Brand National Guard
- MFR # 170NDKB-84
- Zoro # G1600265
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 3/16 in |
Overall Height | 7/16 in |
Overall Width | 1 3/16 in |
Flange Width | 1" |
Details
For Use With | Doors |
Projection | 7/16 in |
Color | Dark Bronze |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Flange Finish | Dark Bronze |
Insert Material | Neoprene |
Stays Flexible to | 20 Degrees F |
Sold As | Roll |
Material | Aluminum |
Insert Color | Black |
Item | Concealed Fastener Seal |
Flange Thickness | 7/16 in |
Mounting Type | Screw |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Concealed Fastener Seal, Overall Length 7 ft, Overall Width 1 3/16 in, Overall Height 7/16 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 7/16 in, For Use With Doors, Insert Color Black, Insert Material Neoprene, Insert Size 3/16 in, Material Aluminum, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to 20 Degrees F, Product Type Concealed Fastener Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 39 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17539L)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Gray, Steel (GAP90-84)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft (139SP-8)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (136P-96)
- National Guard Door Bottoms, Thresholds & Seals