Shop All Door Weatherstripping & Door Seals
National Guard
Concealed Fastener Seal, Aluminum, 1/8 In.
Mfr # 172NA-84
Zoro # G1600238
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 5/16 in
- Color Gray
- Stays Flexible to -20 Degrees F
Product Information
- Brand National Guard
- MFR # 172NA-84
- Zoro # G1600238
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 13/16 in |
Insert Size | 1/8 in |
Overall Height | 5/16 in |
Flange Width | 11/16" |
Details
For Use With | Doors |
Projection | 5/16 in |
Color | Gray |
Stays Flexible to | -20 Degrees F |
Flange Thickness | 5/16 in |
Flange Material | Aluminum |
Insert Material | Neoprene |
Mounting Type | Screw |
Sold As | Roll |
Material | Aluminum |
Flange Finish | Anodized |
Item | Concealed Fastener Seal |
Insert Color | Black |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Concealed Fastener Seal, Overall Length 7 ft, Overall Width 13/16 in, Overall Height 5/16 in, Color Gray, Flange Material Aluminum, Flange Thickness 5/16 in, For Use With Doors, Insert Color Black, Insert Material Neoprene, Insert Size 1/8 in, Material Aluminum, Projection 5/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -20 Degrees F, Product Type Concealed Fastener Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Door Bell Button Oil Rubbed Bronze (770ORB)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-18-536)
- STERLING SEAL & SUPPLY 110 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A110X500)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-96)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MA-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608DKB-96)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- National Guard Door Bottoms, Thresholds & Seals