Shop All Door Weatherstripping & Door Seals
National Guard
Concealed Fastener Seal, 3 ft.
Mfr # 170NA-36x84
Zoro # G1600299
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 7/16 in
- Color Gray
- Overall Height 7 ft
Product Information
- Brand National Guard
- MFR # 170NA-36x84
- Zoro # G1600299
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 7 ft |
Insert Size | 3/16 in |
Flange Width | 7/16 in |
Overall Width | 1 3/16 in |
Details
For Use With | Doors |
Projection | 7/16 in |
Color | Gray |
Material | Aluminum |
Flange Material | Aluminum |
Flange Thickness | 7/16 in |
Stays Flexible to | 20 Degrees F |
Mounting Type | Concealed Screw |
Sold As | Set |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Insert Material | Neoprene |
Item | Perimeter Seal |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Insert Color | Black |
Flange Finish | Anodized |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Perimeter Seal, Overall Length 3 ft, Overall Width 1 3/16 in, Overall Height 7 ft, Color Gray, Flange Material Aluminum, Flange Thickness 7/16 in, Flange Width 7/16 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Black, Insert Material Neoprene, Insert Size 3/16 in, Material Aluminum, Projection 7/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to 20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Hook, 1 Hook, 3-1/2 In W, Satin Alumin (D1SA)
- WINNIE INDUSTRIES Z Purlin Angled Flange Clip: 1/16in.-1/4in. Purlin/Beam/Flange, 100PK (WAF14)
- WALKER Electromagnetic Lift, 7" Round with Wire (CER07)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- NATIONAL GUARD Glazing Seal, 16.6 ft. Overall L (L-GT-116-200')
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-72)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (A626DKB-48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-96)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16DKB-40)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- PEMKO Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H (3EGP7)
- National Guard Door Weatherstripping & Door Seals