Shop All Door Weatherstripping & Door Seals
National Guard
Bulb Seal, Silicone, 3/8 In.
Mfr # 2525B-17
Zoro # G1600405
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 17 ft.
- Projection 1/4 in
- Color Brown
- Overall Height 1/4 in
Product Information
- Brand National Guard
- MFR # 2525B-17
- Zoro # G1600405
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft. |
Overall Height | 1/4 in |
Overall Width | 3/8 in |
Insert Size | 3/8 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Brown |
Material | Silicone |
Mounting Type | Self-Adhesive |
Insert Color | Brown |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Item | Bulb Seal |
Stays Flexible to | -100 Degrees F |
Insert Material | Silicone |
Sold As | Roll |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Bulb Seal, Overall Length 17 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Brown, For Use With Doors, Insert Color Brown, Insert Material Silicone, Insert Size 3/8 in, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -100 Degrees F, Product Type Bulb Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- ROCKWOOD Door Protection Plate, 10Hx36W, Aluminum (K1050 10X36.28)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5025NP52)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- NATIONAL GUARD Weatherstrip, 86in.L, Nails (43CB-86)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- National Guard Door Bottoms, Thresholds & Seals