Shop All Door Sweeps
National Guard
Brush Sweep, Drip Cap, Black
Mfr # C627DKB-48
Zoro # G1615610
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Sweep Type Drip Cap
- Insert Size 9/16 in
- Overall Length 48"
- Flange Material Dark Bronze Aluminum
Product Information
- Brand National Guard
- MFR # C627DKB-48
- Zoro # G1615610
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 9/16 in |
Overall Length | 48" |
Flange Width | 1-7/16" |
Flange Height | 1 5/8 in |
Details
Door Sweep Type | Drip Cap |
Flange Material | Dark Bronze Aluminum |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Item | Brush Sweep |
Insert Color | Black |
Insert Type | Brush |
Projection | 7/16 in |
Flange Finish | Dark Bronze |
Insert Material | Nylon Brush |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Brush Sweep, Door Sweep Type Drip Cap, Flange Material Dark Bronze Aluminum, Flange Height 1 5/8 in, Insert Size 9/16 in, Projection 7/16 in, Length 4 ft, Insert Material Nylon Brush, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK10 (U38805.012.0337)
- NATIONAL GUARD Door Sweep (198NDKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-48)
- NATIONAL GUARD Door Sweep, Neoprene (201NA-36)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- NATIONAL GUARD Nylon Brush Plus, 36in.L (9605A-36)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- PEMKO Door Sweep, Gray, 48" L (3452AV48)
- National Guard Door Accessories