Shop All Door Sweeps
National Guard
Brush Sweep, 48in.L, Gray
Mfr # C627A-48
Zoro # G1614475
original price:
$43.25
15% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Flange Finish Anodized
- Insert Size 9/16 in
- Flange Width 1-7/16"
- Flange Height 1 5/8 in
Product Information
- Brand National Guard
- MFR # C627A-48
- Zoro # G1614475
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 9/16 in |
Flange Width | 1-7/16" |
Flange Height | 1 5/8 in |
Overall Length | 48" |
Details
Flange Finish | Anodized |
Door Sweep Type | Drip Cap |
Insert Type | Brush |
Insert Color | Gray |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Flange Material | Anodized Aluminum |
Item | Brush Sweep |
Projection | 7/16 in |
Insert Material | Nylon Brush |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Brush Sweep, Door Sweep Type Drip Cap, Flange Material Anodized Aluminum, Flange Height 1 5/8 in, Insert Size 9/16 in, Projection 7/16 in, Length 4 ft, Insert Material Nylon Brush, Insert Color Gray, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bi-Fold Closet Track Kit, 72 in., Four Door Hardware pack 1 Kit (164689-1)
- MSI Carrara Classique 12 In. X 12.81 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0481)
- LLB LLB: LockMonkey: 3/4" Give-Away Key Rings (MK340) (LOCK MONKEY), PK 500 (MNK-MK340)
- VON DUPRIN Von Duprin 6200 Series Electric Strikes, 24 VDC Stainless Steel (6211AL 24V US32D DS)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- NATIONAL GUARD Brush, 48in.L, Black (601A-48)
- PEMKO Oak Wood Door Bottom Sweep, 3 ft. (18062WNB36)
- National Guard Door Accessories