Shop All Door Sweeps
National Guard
Brush Sweep, 36in.L, Aluminum
Mfr # C627DKB-36
Zoro # G1615069
original price:
$24.19
10% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Insert Type Brush
- Flange Material Dark Bronze Aluminum
- Flange Finish Dark Bronze
- Projection 7/16 in
Product Information
- Brand National Guard
- MFR # C627DKB-36
- Zoro # G1615069
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Overall Length | 36" |
Flange Width | 1-7/16" |
Insert Size | 9/16 in |
Flange Height | 1 5/8 in |
Details
Item | Brush Sweep |
Insert Type | Brush |
Flange Material | Dark Bronze Aluminum |
Flange Finish | Dark Bronze |
Projection | 7/16 in |
Door Sweep Type | Drip Cap |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Insert Material | Nylon Brush |
Insert Color | Black |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Brush Sweep, Door Sweep Type Drip Cap, Flange Material Dark Bronze Aluminum, Flange Height 1 5/8 in, Insert Size 9/16 in, Projection 7/16 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN On/Off Switch, Silver, Aluminum, 1 in. L (4040SE-3436)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- FLEXITALLIC Metal Gasket, 11-5/16in In, 13-25/64in Out (100010008)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- NATIONAL GUARD Door Sweep, 3 Ft (2014A-3)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- National Guard Door Bottoms, Thresholds & Seals