Shop All Door Bottoms
National Guard
Automatic Door Bottom, 1/4x48In, Aluminum
Mfr # 220NDKB-4
Zoro # G3329812
original price:
$169.77
35% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Dark Bronze
- Width 1/4 in
- Finish Dark Bronze
- Flange Thickness 19/32 in
Product Information
- Brand National Guard
- MFR # 220NDKB-4
- Zoro # G3329812
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1/4 in |
Flange Height | 2 1/4 in |
Insert Size | 1/4 in |
Overall Length | 48" |
Flange Width | 19/32" |
Details
Color | Dark Bronze |
Finish | Dark Bronze |
Flange Thickness | 19/32 in |
Performance | Standard Duty |
Insert Material | Neoprene |
Projection | 19/32 in |
Housing Thickness | 1/16 in |
Item | Automatic Door Bottom |
Flange Finish | Dark Bronze |
Hardware | Included |
For Use With | 48 in Wide Doors |
Insert Color | Black |
Flange Material | 6063 Aluminum Alloy |
Housing Material | ALuminum |
Standards | ANSI/BHMA Certified |
Drop Bar Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Automatic Door Bottom, Dark Bronze Finish, Insert Size 1/4 in, Flange Height 2 1/4 in, Width 1/4 in, Length 48 in, Projection 19/32 in, Insert Material Neoprene, Housing Material Aluminum, Color Dark Bronze, Performance Standard Duty, Insert Color Black, Housing Thickness 1/16 in, Flange Material Aluminum, Flange Thickness 19/32 in, Drop Bar Material Aluminum, Hardware Included, For Use With 48 in Wide Doors, Standards ANSI/BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- SCHLAGE COMMERCIAL Tailpiece C603524 (C603524)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, Neoprene, Black (9071FF-0150-125-0250)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19343)
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum (223NDKB-3)
- NATIONAL GUARD Door Shoe, 36in.L (36ET-36)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (4440SA-3)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- National Guard Door Bottoms