Shop All Door Bottoms
National Guard
Auto Door Bottom, 48in.L, Standard Duty
Mfr # 335N-48
Zoro # G1600466
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Black
- Width 9/16 in
- Flange Material 6063 Aluminum Alloy
- Insert Size 7/16 in
Product Information
- Brand National Guard
- MFR # 335N-48
- Zoro # G1600466
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 9/16 in |
Insert Size | 7/16 in |
Overall Length | 48" |
Flange Height | 1 1/2 in |
Details
Color | Black |
Flange Material | 6063 Aluminum Alloy |
Drop Bar Material | Aluminum |
For Use With | Doors |
Hardware | Included |
Insert Color | Black |
Projection | 13/32 in |
Finish | Mill |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Insert Material | Neoprene |
Performance | Standard Duty |
Flange Thickness | 3/64 in |
Item | Automatic Door Bottom |
Housing Material | ALuminum |
Housing Thickness | 1/16 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Automatic Door Bottom, Mill Finish, Insert Size 7/16 in, Flange Height 1 1/2 in, Width 9/16 in, Length 48 in, Projection 13/32 in, Insert Material Neoprene, Housing Material Aluminum, Color Black, Performance Standard Duty, Insert Color Black, Housing Thickness 1/16 in, Flange Material Aluminum, Flange Thickness 3/64 in, Drop Bar Material Aluminum, Hardware Included, For Use With Doors, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R210x1)
- ILCO Ilco: Key Blanks, 1022-SE1 SEGAL (DL 22 T 102) (ILCO-1022-SE1)
- MASTER LOCK Padlock (1KALJ 2126)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty (36ETDKB-48)
- NATIONAL GUARD Auto Door Bottom, Standard Duty (222NDKB-36)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- NATIONAL GUARD Door Bottom, Standard, 1/2In., Projection (320N-36)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-BR)
- National Guard Door Accessories