Shop All Door Bottoms
National Guard
Auto Door Bottom, 36in.L, Standard Duty
Mfr # 222NA-36
Zoro # G1600518
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Aluminum
- Width 11/16 in
- Flange Material 6063 Aluminum Alloy
- Flange Height 2 1/4 in
Product Information
- Brand National Guard
- MFR # 222NA-36
- Zoro # G1600518
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 11/16 in |
Flange Height | 2 1/4 in |
Insert Size | 1/4 in |
Flange Width | 11/16" |
Overall Length | 36" |
Details
Color | Aluminum |
Flange Material | 6063 Aluminum Alloy |
For Use With | Doors |
Item | Automatic Door Bottom |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Insert Color | Black |
Drop Bar Material | Aluminum |
Flange Thickness | 1/16 in |
Housing Thickness | 1/8 in |
Performance | Standard Duty |
Housing Material | ALuminum |
Projection | 11/16 in |
Insert Material | Neoprene |
Finish | Mill |
Flange Finish | Anodized |
Hardware | Included |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Automatic Door Bottom, Mill Finish, Insert Size 1/4 in, Flange Height 2 1/4 in, Width 11/16 in, Length 36 in, Projection 11/16 in, Insert Material Neoprene, Housing Material Aluminum, Color Aluminum, Performance Standard Duty, Insert Color Black, Housing Thickness 1/8 in, Flange Material Aluminum, Flange Thickness 1/16 in, Drop Bar Material Aluminum, Hardware Included, For Use With Doors, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3 in W x 72 in H Mill Steel Continuous Hinge (CC74130072)
- JACKSON Offset Arm W/ Preload, Dark Bronze (20942313)
- DELTANA Bright Brass Door and Butt Hinge (S44HDBB3)
- SOLIDKEYS SolidKeys: Chrysler Dodge, Jeep OEM Replacement Remote Key - 3 Button (SLD-CDHKL-G003)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Aluminum (222NA-48)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- NATIONAL GUARD Door Bottom, 18 Ft, Black (112N-18)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (320S-3)
- NATIONAL GUARD Automatic Door Bottom, 36 In, Dark Bronze (4440SDKB-36)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- National Guard Door Bottoms