Shop All Door Bottoms
National Guard
Auto Door Bottom, 36in.L
Mfr # 335N-36
Zoro # G1600475
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Black
- Width 9/16 in
- Flange Thickness 3/64 in
- Insert Material Neoprene
Product Information
- Brand National Guard
- MFR # 335N-36
- Zoro # G1600475
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 9/16 in |
Flange Height | 1 1/2 in |
Insert Size | 7/16 in |
Overall Length | 36" |
Details
Color | Black |
Flange Thickness | 3/64 in |
Insert Material | Neoprene |
Housing Thickness | 1/16 in |
Finish | Mill |
Performance | Standard Duty |
Projection | 13/32 in |
Hardware | Included |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Flange Material | 6063 Aluminum Alloy |
Insert Color | Black |
Item | Automatic Door Bottom |
Housing Material | ALuminum |
Drop Bar Material | Aluminum |
For Use With | Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Automatic Door Bottom, Mill Finish, Insert Size 7/16 in, Flange Height 1 1/2 in, Width 9/16 in, Length 36 in, Projection 13/32 in, Insert Material Neoprene, Housing Material Aluminum, Color Black, Performance Standard Duty, Insert Color Black, Housing Thickness 1/16 in, Flange Material Aluminum, Flange Thickness 3/64 in, Drop Bar Material Aluminum, Hardware Included, For Use With Doors, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Wrist Coiled Key Ring, Split Ring, Package Quantity 50, 50 PK (KT154)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL212X250)
- HEXARMOR Magnetic Helmet Adapter (17-26001)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS (229NSS-3)
- NATIONAL GUARD 36" Neoprene Automatic Door Bottom (420NA36)
- NATIONAL GUARD Auto Door Bottom, Standard Duty (222NDKB-36)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- THERMWELL PRODUCTS 36" Drip Cap/Dr Bottom (U37BRH)
- National Guard Door Accessories