Shop All Door Ramps
National Guard
ADA Ramp, Rubber, 6 x 72 In
Mfr # RR952-72
Zoro # G0472001
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 ft Door Width Pairs
- Finish Charcoal
- Width 6 in
- Length 72 in
- Height 1/2 in
Product Information
- Brand National Guard
- MFR # RR952-72
- Zoro # G0472001
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 6 in |
Length | 72 in |
Height | 1/2 in |
Overall Length | 72" |
Flange Width | 6" |
Flange Height | 1/2" |
Details
Item | ADA Compliant Ramp |
For Use With | 3 ft Door Width Pairs |
Finish | Charcoal |
Material | Rubber |
Surface Type | Fluted |
Color | Black |
Standards | ADA, ANSI/BHMA Certified A156.21 |
Flange Material | Rubber |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
ADA Compliant Ramp, For Use With 3 ft Door Width Pairs, Charcoal Finish, Material Rubber, Width 6 in, Length 72 in, Height 1/2 in, Surface Type Fluted, Standards ADA, ANSI/BHMA Certified A156.21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type AM3, 5 Pin, PK10 (1045-AM3)
- DELTANA Dome Stop Low Profile Satin Nickel (DSLP316U15)
- PRIME-LINE Prime Line Products Assorted Sizes Door Strike Plates K5148 (K5148)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 48 In (657-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 48 In (654-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- National Guard Door Accessories