Shop All Door Ramps
National Guard
ADA Ramp, Rubber, 6 x 48 In
Mfr # RR952-48
Zoro # G2508256
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 ft Door Width
- Finish Charcoal
- Width 6 in
- Length 48 in
- Overall Length 48"
Product Information
- Brand National Guard
- MFR # RR952-48
- Zoro # G2508256
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48" |
Height | 1/2 in |
Flange Width | 6" |
Flange Height | 1/2" |
Details
For Use With | 4 ft Door Width |
Item | ADA Compliant Ramp |
Finish | Charcoal |
Material | Rubber |
Surface Type | Fluted |
Standards | ADA, ANSI/BHMA Certified A156.21 |
Color | Black |
Flange Material | Rubber |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
ADA Compliant Ramp, For Use With 4 ft Door Width, Charcoal Finish, Material Rubber, Width 6 in, Length 48 in, Height 1/2 in, Surface Type Fluted, Standards ADA, ANSI/BHMA Certified A156.21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- SCHLAGE ELECTRONICS Readers (MTKB15)
- BEST STANDARD BLANK TB KEYWAY 73.00 "DUPLICATION PROHBITED" (BEST-1A1TB1KS473KS800)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 48 In (657-48)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 72 In (RR952-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- EZ-ACCESS SUITCASE Triplefold Ramp TFAS07- 7'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE TFAS07)
- National Guard Door Accessories