Shop All Door Ramps
National Guard
ADA Ramp, Aluminum, 6 x 48 In
Mfr # 657-48
Zoro # G0666312
original price:
$53.79
6% off
new price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 ft Door Width
- Finish Aluminum Mill
- Width 6 in
- Length 48 in
- Overall Length 48"
Product Information
- Brand National Guard
- MFR # 657-48
- Zoro # G0666312
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48" |
Height | 1/2 in |
Flange Width | 6" |
Flange Height | 1/2" |
Details
For Use With | 4 ft Door Width |
Item | ADA Compliant Ramp |
Finish | Aluminum Mill |
Material | Aluminum |
Surface Type | Fluted |
Flange Finish | Mill |
Standards | ADA, ANSI/BHMA Certified A156.21, UL Classified UL10C |
Flange Material | 6063 Aluminum Alloy |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
ADA Compliant Ramp, For Use With 4 ft Door Width, Aluminum Mill Finish, Material Aluminum, Width 6 in, Length 48 in, Height 1/2 in, Surface Type Fluted, Standards ADA, ANSI/BHMA Certified A156.21, UL Classified UL10C, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy Series Battery Pack (ALL-S6061)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- BLUM Nylon Tandem Rear Block for Pullout Shelves (T51.7000.01)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48HNR)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 72 In (RR952-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- National Guard Door Accessories