Shop All Walk Ramps
National Guard
ADA Compliant Ramp, 12"L x 75"W
Mfr # R050xRCE-9-75
Zoro # G3406514
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA Certified
- Width 75 in
- Surface Type Overlap
- For Use With 6 ft Door Width
- Includes Closed Ends
Product Information
- Brand National Guard
- MFR # R050xRCE-9-75
- Zoro # G3406514
- Country of Origin United States
- Category Walk Ramps
Dimensions
Width | 75 in |
Height | 1/2 in |
Length | 12 in |
Details
Item | ADA Compliant Ramp |
Standards | ANSI/BHMA Certified |
Surface Type | Overlap |
For Use With | 6 ft Door Width |
Includes | Closed Ends |
Finish | Aluminum Mill |
Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
ADA Compliant Ramp, For Use With 6 ft Door Width, Aluminum Mill Finish, Material Aluminum, Width 75 in, Length 12 in, Height 1/2 in, Surface Type Overlap, Standards ANSI/BHMA Certified, Includes Closed Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- KOCH INDUSTRIES Koch Gin Wheel, 3/8 To 1 In Rope, 1000 Lb Working Load (13403/3281293)
- GENIE Wheel, Polyurethane, 6 in. x 2-3/4 in. (57788GT)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39 In (R75xRCE9-39)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 72 In (RR42-72)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 51 In (R75xRCE9-51)
- NATIONAL GUARD ADA Compliant Ramp, 12 x 48 In (RR42-48)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR29052)
- National Guard Walk Ramps