Shop All Door Weatherstripping & Door Seals
National Guard
5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard
Mfr # 16DKB-52
Zoro # G0490117
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52 in
- For Use With Doors
- Projection 2 1/2 in
- Finish Dark Bronze
- Material Aluminum
Product Information
- Brand National Guard
- MFR # 16DKB-52
- Zoro # G0490117
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 52 in |
Overall Height | 1 1/2 in |
Flange Height | 5/8 in |
Details
For Use With | Doors |
Projection | 2 1/2 in |
Finish | Dark Bronze |
Material | Aluminum |
Item | Rain Drip Guard |
Includes | #6 x 3/4 in SMS |
Flange Thickness | 0.125 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Rain Drip Guard, Flange Height 5/8 in, Dark Bronze Finish, Projection 2 1/2 in, Length 52 in, Flange Thickness 0.125 in, Overall Height 1 1/2 in, Material Aluminum, For Use With Doors, Includes #6 x 3/4 in SMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PRODUCTS Bright Brass Door Stop 01272 (01272)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Button, 500 ft. (STI-34601)
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- DELTANA Dome Stop High Profile Oil Rubbed Bronze (DSHP916U10B)
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36)
- NATIONAL GUARD Hardware Prep Filler Kit, Cylindrical (HP90-CYL)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 40 In (17DKB-40)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36)
- SWISS LINK/STORMTEC USA Stormtec Door Protection Kit 12' x 14', 15/Pack (Single Garage)
- National Guard Door Bottoms, Thresholds & Seals