Shop All Door Weatherstripping & Door Seals
National Guard
5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard
Mfr # 16DKB-40
Zoro # G0489828
original price:
$46.39
35% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- For Use With Doors
- Projection 2 1/2 in
- Finish Dark Bronze
- Material Aluminum
Product Information
- Brand National Guard
- MFR # 16DKB-40
- Zoro # G0489828
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 40 in |
Flange Height | 5/8 in |
Overall Height | 1 1/2 in |
Details
For Use With | Doors |
Projection | 2 1/2 in |
Finish | Dark Bronze |
Material | Aluminum |
Item | Rain Drip Guard |
Includes | #6 x 3/4 in SMS |
Flange Thickness | 0.125 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Rain Drip Guard, Flange Height 5/8 in, Dark Bronze Finish, Projection 2 1/2 in, Length 40 in, Flange Thickness 0.125 in, Overall Height 1 1/2 in, Material Aluminum, For Use With Doors, Includes #6 x 3/4 in SMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Kwikset Long standard Cam, Bright Brass , Keyed different (ILCO-7075KS10-03-KD)
- SCHLAGE RESIDENTIAL F Series Residential Knobs (F80 PLY 609 KD)
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- DESIGNS OF DISTINCTION 1/4in Bead Flexible Tambour, .25inT, 12inW x 96inL, Paint Grade (011296100PT1)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-96)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MA-48)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- National Guard Door Weatherstripping & Door Seals