Shop All Door Weatherstripping & Door Seals
National Guard
1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal
Mfr # 5020C-36
Zoro # G3376497
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 1/2 in
- Color Black
- Overall Height 1/2 in
Product Information
- Brand National Guard
- MFR # 5020C-36
- Zoro # G3376497
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Insert Size | 1/2 in |
Details
For Use With | Doors |
Projection | 1/2 in |
Color | Black |
Mounting Type | Self-Adhesive |
Item | Batwing Smoke Seal |
Material | TPE Rubber |
Flange Material | Aluminum |
Insert Color | Black |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196 |
Sold As | Each |
Insert Material | TPE |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Batwing Smoke Seal, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Black, Flange Material Aluminum, For Use With Doors, Insert Color Black, Insert Material TPE, Insert Size 1/2 in, Material TPE Rubber, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196, Product Type Batwing Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer Oil Rubbed Bronze (DKV630U10B)
- LCN Rod and Shoe, Silver, Aluminum, 6-1/2 in. L (4040XP-79 AL)
- TELL LC2675 CTL -Cortland Grade 2 Lever - Passage US26D (TELL-CL100985)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16DKB-40)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (D608DKB-36)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050CL-20')
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- FROST KING White Aluminum/Vinyl Door Set Seal For Doors 7 ft. L X 3/16 in. (VA17WH)
- National Guard Door Bottoms, Thresholds & Seals