Shop All Record Keeping Journals & Forms
National
Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4
Mfr # 56151
Zoro # G4065045
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas-Look Cloth; Hardboard
- Features Perfect Bound: Hard Cover, Numbered Pages
- Weight 2.4 lbs
- Color Green
- Refills No
Product Information
- Brand National
- MFR # 56151
- Zoro # G4065045
- UPC # 73333561517
- Country of Origin Mexico
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 12.25 in x 7.25 in |
Details
Material | Canvas-Look Cloth; Hardboard |
Features | Perfect Bound: Hard Cover, Numbered Pages |
Weight | 2.4 lbs |
Color | Green |
Refills | No |
Style | Ledgers/Registers; Account Management |
Paper Color | White |
Cover Material | Canvas-Look Cloth; Hardboard |
Number of Sheets | 500 |
Cover Color | Green |
Rows/Lines Per Page | 40 |
Binding Type | Glued |
Record-Ruling Type | Custom Rule |
Description
National® Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade, 3 In. (D4143ABF)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- NATIONAL Book, Record, 7.25"x12.25" (56131)
- NATIONAL RecordBook, 150Pages, 10-3/8x8-3/8 (56211)
- NATIONAL VisitorRegisterBook, 128Pages (57-802)
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- NATIONAL Book, Record, 7.25"x12.25" (56111)
- NATIONAL RecordBook, 300Pages, 10-3/8x8-3/8 (56231)
- POST-IT Pad, Message, Post-It, Ast, 4Pk (MMM76794)
- National Record Keeping Journals & Forms